Shop All Disposable Gloves
Magid
Comfort Flex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, 2XL, 100 PK, Blue
Mfr # T9557-XXL
Zoro # G809980708
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powdered
- Series Comfort Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T9557-XXL
- Zoro # G809980708
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powdered |
Series | Comfort Flex |
Description
For Any Single-Use Application Requiring Lightweight Protection From Fluids, Dirt And Chemicals, Magid'S Comfortflex Complete Powdered Disposable Nitrile Glove Is Lightly Powdered To Provide A Dry-Hand Feel.,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 8/M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 7/S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 9/L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- Magid Gloves & Hand Protection