Coated Gloves, Natural, 12 PK
Mfr # 96-CR
Zoro # G607466466
Key Features
- Glove Size Ladies (Fits Medium)
- Disposable Glove Material Cotton Poly Blend
- Cuff Continuous Knit Wrist
- Palm Construction Machine Knit
- Length 8.5in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 96-CR
- Zoro # G607466466
- Country of Origin Philippines
- Category Coated Gloves
Dimensions
Glove Size | Ladies (Fits Medium) |
Length | 8.5in |
Details
Item | Coated Gloves |
Color | Natural |
Disposable Glove Material | Cotton Poly Blend |
Cuff | Continuous Knit Wrist |
Palm Construction | Machine Knit |
Industry Type | Ambidextrous |
Description
Great for general purpose utility projects, the 96R is a cottonpolyester blend machine knit glove with a plastic M coating on a both sides The plastic coating provides enhanced grip, even in wet and oily conditions, and add toughness to the glove, extending its usable life This glove is also reversible, meaning double the wear and ease in matching pairs after washing Form fitting for greater comfort, this glove features seamless construction with a colorcoded overcast edge to prevent unraveling in the wash The 96R is a quality, costeffective solution to your general purpose hand protection needs
- •Blue plastic M coating on both sides
- •Seamless, comfortable knit glove
- •Coating enhances grip, longevity of glove
- •Reversible for longer wear
- •Color-coded overcast edge prevents unraveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1425)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- Magid Gloves & Hand Protection