Shop All Lab and Clean Room Gloves
Magid
CleanMaster 8 Cut Sewn Nylon Gloves, L, 12PK
Mfr # SN3-L
Zoro # G807463845
product price: $17.79
/pk 12, $1.48/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 0
- Color White
- Material Nylon
- Length 9in
- Cuff Style Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SN3-L
- Zoro # G807463845
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size | L |
Length | 9in |
Details
Item | Textile Gloves |
ANSI/ISEA Cut Level | 0 |
Color | White |
Material | Nylon |
Cuff Style | Slip On |
Glove Hand Style | Ambidextrous |
Palm Construction | Cut and SewnCut N Sew |
Glove Coating Finish | Smooth |
Coating Finish | None |
Description
Magid's CleanMaster SN3 white stretch nylon electronic gloves are soft and durable gloves perfect for inspection or light work This glove features a reversible cut and sewn style, allowing the glove to fit either hand This feature ensures a longer life for the glove, as well as improved ease in sorting The SN3 light work gloves also feature an inset thumb and a hemmed edge to provide the ultimate fit CleanMaster anti static gloves are lowlinting, making them excellent fit for cleanroom, paint, and electronics jobs
- •Two-piece stretch nylon glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Inset thumb for improved fit
- •White color
- •Fits either hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Rope, 5mmX50Ft, Black (213B)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- LAVI INDUSTRIES Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt (50-41300MG/WB/FY/S6)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- PARTNERS BRAND ESD Palm Coated Nylon Gloves, Large, White, 12 Pairs/Case (GLV2701L)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- Magid Lab and Clean Room Gloves