Shop All Lab and Clean Room Gloves
Magid
CleanMaster 7402 10 Nylon Tricot Gloves, 12PK
Mfr # 7402XL
Zoro # G107466997
product price: $9.99
/pk 12, $0.83/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Coating Material None
- Color White
- Industry Type Hand Specific
- Class 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 7402XL
- Zoro # G107466997
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 10in |
Size- Alpha | XL |
Details
Material | Nylon |
Coating Material | None |
Color | White |
Industry Type | Hand Specific |
Item | Cleanroom Gloves |
Class | 10000 |
Finish | Smooth |
Cuff | Slip On |
Palm Construction | Cut and SewnCut N Sew |
Description
The CleanMaster 7402 is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece cut and sewn pattern The 7402 is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The 7402 also makes an excellent liner An insert thumb provides a better fit, giving this comfortable style the wear of a dress glove It is specifically designed for low linting and less product contamination
- •Two-piece nylon tricot glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Insert thumb for improved fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- Magid Lab and Clean Room Gloves