Shop All Lab and Clean Room Gloves
Magid
CleanMaster 7402 10 Nylon Tricot Gloves, 12PK
Mfr # 7402M
Zoro # G507467259
product price: $9.99
/pk 12, $0.83/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class 10000
- Material Nylon
- Cuff Slip On
- Palm Construction Cut and SewnCut N Sew
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 7402M
- Zoro # G507467259
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 10in |
Size- Alpha | M |
Details
Class | 10000 |
Material | Nylon |
Cuff | Slip On |
Palm Construction | Cut and SewnCut N Sew |
Finish | Smooth |
Item | Cleanroom Gloves |
Industry Type | Hand Specific |
Coating Material | None |
Color | White |
Description
The CleanMaster 7402 is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece cut and sewn pattern The 7402 is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The 7402 also makes an excellent liner An insert thumb provides a better fit, giving this comfortable style the wear of a dress glove It is specifically designed for low linting and less product contamination
- •Two-piece nylon tricot glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Insert thumb for improved fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White L 1000 PK (BIOTAC)
- Magid Gloves & Hand Protection