Shop All Lab and Clean Room Gloves
Magid
CleanMaster 4512 Nylon Tricot Gloves, 12PK
Mfr # 4512L
Zoro # G007467612
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coating Material No Coating
- Palm Construction Cut and Sewn
- Finish Smooth
- Industry Type Ambidextrous
- Class 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 4512L
- Zoro # G007467612
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 8in |
Size- Alpha | L |
Details
Coating Material | No Coating |
Palm Construction | Cut and Sewn |
Finish | Smooth |
Item | Cleanroom Gloves |
Industry Type | Ambidextrous |
Class | 10000 |
Color | White |
Material | Nylon |
Cuff | Slip On |
Description
The Magid CleanMaster 4512 is an excellent liner for cleanroom, paint and electronics settings This useful glove is designed for low lint, causing less product contamination The 4512 features a colorcoded hemmed edge and a twopiece cut and sewn pattern The 4512 is also reversible, allowing the glove to fit either hand,
- •Low linting for less product contamination
- •Light weight two piece pattern
- •Reversibility allows for glove to fit either hand
- •Perfect for general-purpose use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- ALTA Elbow Pads, Rubber Cap, Coyote, PR (53132.14)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING MED 100/BX (LGOR-M)
- Magid Gloves & Hand Protection