Shop All Lab and Clean Room Gloves
Magid
CleanMaster 4311 Loose Fit Nylon Tricot Gloves, M, 12PK
Mfr # 4311-M
Zoro # G007467421
product price: $7.39
/pk 12, $0.62/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7in
- Material Nylon
- Industry Type Ambidextrous
- Color White
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4311-M
- Zoro # G007467421
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 7in |
Size- Alpha | Ladies M (Fits S) |
Details
Material | Nylon |
Industry Type | Ambidextrous |
Color | White |
Finish | Smooth |
Item | Cleanroom Gloves |
Cuff | Slip On |
Class | 10000 |
Coating Material | None |
Palm Construction | Cut and SewnCut N Sew |
Description
The Magid CleanMaster 4311 Glove is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece, cut sewn pattern The CleanMaster 4311 Glove is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The glove also makes an excellent liner, specifically designed for low linting and less product contamination
- •Two-piece nylon tricot glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Reversible, extending wear
- •7" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- MASTER LOCK ISO-DIN Univ Lockout Device, Plastic, Red (S2393)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- ANSELL R-Chem Impct Glove, Shrt Cuff, 35cm, M/L, PR (074-10)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- Magid Lab and Clean Room Gloves