Shop All Lab and Clean Room Gloves
Magid
CleanMaster 4311 Loose Fit Nylon Tricot Gloves, L, 12PK
Mfr # 4311-L
Zoro # G407467168
product price: $7.39
/pk 12, $0.62/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Coating Material None
- Palm Construction Cut and SewnCut N Sew
- Industry Type Ambidextrous
- Length 7in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4311-L
- Zoro # G407467168
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 7in |
Size- Alpha | M |
Details
Material | Nylon |
Coating Material | None |
Palm Construction | Cut and SewnCut N Sew |
Industry Type | Ambidextrous |
Item | Cleanroom Gloves |
Cuff | Slip On |
Finish | Smooth |
Class | 10000 |
Color | White |
Description
The Magid CleanMaster 4311 Glove is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece, cut sewn pattern The CleanMaster 4311 Glove is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The glove also makes an excellent liner, specifically designed for low linting and less product contamination
- •Two-piece nylon tricot glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Reversible, extending wear
- •7" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RESPIRATOR (20 PER BOX) 46457 (3M8210)
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- Magid Gloves & Hand Protection