Clean King TG23EXKS XKS Lined Split Leather Palm Gloves Cut Level 4, 12PK
Mfr # TG23EXKS-XXL
Zoro # G008108552
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TG23EXKS-XXL
- Zoro # G008108552
- Country of Origin Unknown
- Category Leather Palm Gloves
Description
Magid's Clean King TG23EXKS is a side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap It also features XKS liner on the inside for added cut resistance The TG23EXKS doesn't skimp on comfort, either, featuring elastic at the wrist, a 4 12 cleanable plastic gauntlet cuff, and an easyfitting gunncut pattern These features, along with the low prices you expect from Magid, make the Clean King TG23EXKS a comfortable and durable choice for general purpose hand protection
- •Side split leather palm
- •4 1/2" cleanable plastic gauntlet cuff
- •XKS liner on the inside for added cut resistance
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9 (720129)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- MAGID T-Rex Windstorm Goatskin Leather Palm Impact Glove & A4, 2Xl (TRX747XXL)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743M)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- Magid Leather Palm Gloves