Clean King TB23EHKV Side Leather Palm Glove with Kevlar Liner, L, 12PK
Mfr # TB23EHKV-L
Zoro # G307461549
Key Features
- Glove Size L
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB23EHKV-L
- Zoro # G307461549
- Country of Origin United States
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Description
Magid's Clean King TB23E is a side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, a Kevlar liner, and a leather knuckle strap The TB23E doesn't skimp on comfort, either, featuring elastic at the wrist, a 25 cleanable plastic safety cuff, and an easyfitting gunncut pattern These features, along with the low prices you expect from Magid, make the Clean King TB23E a comfortable and durable choice for general purpose hand protection
- •Side split leather palm
- •2 1/2" cleanable plastic safety cuff
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
- •Cut resistant Kevlar liner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- MILTON Remote Control Air Switch (825)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- MAGID Top Gunn T373BK Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373GK)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK (H550LEA-7)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- Magid Gloves & Hand Protection