Chem & Liquid Gloves, Yellow, 12 PK
Mfr # 620M
Zoro # G707466434
Key Features
- Size M
- Color Yellow
- Disposable Glove Material Latex
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 620M
- Zoro # G707466434
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | Medium |
Details
Item | Chem & Liquid Gloves |
Color | Yellow |
Disposable Glove Material | Latex |
Description
Magid's Comfort Flex 620 is a yellow latex glove, perfect for any household task This style features an embossed finish, providing superior grip on wet or dry surfaces The 620 is also fully liquidproof, making it perfect when dealing with household chemicals, as well as certain mild abrasives This glove comes with a flock lining that enables it to come on and off with ease The Comfort Flex 620 is a big step up from your average disposable, featuring 018 gauge thickness and 12 length Caution products containing natural rubber latex may cause allergic reactions in some individuals
- •Flock-lined latex glove
- •Embossed finish for fantastic grip
- •Stands up well to everyday chemicals
- •Comes on and off with ease
- •.018" gauge thickness, 12" long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620XL)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626L)
- MAGID Chem & Liquid Gloves, Green, 12 PK (WU22-10)
- MAGID ComfortFlex M13 11 Mil Unlined Z Pattern Nitrile Gloves, 12PK (M13-10)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- ANSELL 24" Chemical Resistant Gloves, PVC, 7, 1 PR (23-201)
- Magid Gloves & Hand Protection