Chem & Liquid Gloves, Green, 12 PK
Mfr # WU22-10
Zoro # G407466406
Key Features
- Disposable Glove Material Nitrile
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # WU22-10
- Zoro # G407466406
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Details
Disposable Glove Material | Nitrile |
Item | Chem & Liquid Gloves |
Color | Green |
Description
The Comfort Flex WU22 is a heavyduty unlined nitrile glove designed to provide some of the toughest protection available for liquid and chemical applications This 100 nitrile gloves features excellent puncture resistance, an embossed grip, and resistance to most chemicals and abrasives The WU22 is 15 long, meaning protection down to the elbow, and 22 mil thick, making it one of the thickest unlined nitrile gloves on the market WU22 meets FDA code of federal regulations and CFIA approval for use in food processing and handling This highquality glove features an embossed finish for a solid grip, even in wet and oily conditions
- •22 mil thick 100% nitrile glove
- •15" long for protection to the elbow
- •Embossed finish for a solid grip
- •Quality resistance to most chemicals and abrasives
- •The Cadillac of nitrile gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-11)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-9)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- MAGID Chem & Liquid Gloves, Yellow, 12 PK (620M)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 L)
- Magid Gloves & Hand Protection