Shop All Chemical Resistant Gloves
Magid
Chem & Liquid Gloves, Blue, 12 PK
Mfr # RB77-9
Zoro # G207467337
product price: $78.69
/pk 12, $6.56/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color Blue
- Disposable Glove Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # RB77-9
- Zoro # G207467337
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Blue |
Disposable Glove Material | Latex |
Description
The MultiMaster RB77 latex glove provides premium waterproof protection for work with foodprocessing, household chemicals, and certain abrasive materials This glove features an interlock cotton liner for added comfort and protection, as well as a suede finish for an excellent grip in wet and oily conditions The 12 RB77 has a total thickness of 55 mil, and features a blue full latex coating for an optimal combination of chemical resistance and flexibility Caution products containing natural rubber latex may cause allergic reactions in some individuals
- •Blue latex coated cotton knit glove
- •12" long, 55 mil thick
- •Suede finish for optimal grip
- •Protects against most household chemicals and abrasives
- •Excellent combination of chemical resistance and flexibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-30 Max Lite Single-Use Earplugs, Corded, 30nrr, Green, 100 Pairs (LPF30)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- MAGID Multimaster 6784R21HL Rough Finish Neoprene Glove with 21 Vinyl Sleeve (6784R-21HLL)
- MAGID ComfortFlex M13 11 Mil Unlined Z Pattern Nitrile Gloves, 12PK (M13-10)
- MAGID ComfortFlex WF8 18 Mil FlockLined Nitrile Gloves, 12PK (WF8-11)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626M)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- Magid Chemical Resistant Gloves