Shop All Hoodies and Sweatshirts
Magid
CC12DHN DualHazard 120 oz FR Quarter Zip Crew Neck Sweatshirt
Mfr # CC12DHNM
Zoro # G508109066
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Navy
- Material 100% Cotton
- Fabric Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CC12DHNM
- Zoro # G508109066
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Medium |
Details
Item | Arc Clothing |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 12 oz. |
Description
For jobs that require protection from flash fire, arc flash or general fire risks, the Magid delivers UL Certified NFPA 2112 and NFPA 70E Category 2 protection with exceptional warmth, unparalleled comfort and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with arc ratings of 23.3 cal/cm2 (ATPV)
- •12.0 oz. 100% FR cotton fabric offers exceptional warmth and unparalleled comfort
- •Bar-tacked at all stress points
- •Quarter zip crew neck
- •Performance-enhancing features include FR rib knit cuffs, waistband & collar, and 2 side pouch pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Medium, Yellow (8050-SA M)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- SAFEWAZE Aluminum Tripod Pulley (020-11025)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- CARHARTT Base Force Heavyweight Quarter-Zip 3XL (MBL111B-SHAHTR-3XL)
- CARHARTT TS0122 W Rilaxed Fitt MW FZip SwT-Shirt (102788-CRH)
- CUMMINS Crewneck Pullover Swtshirt Mens Htr Gy L (CMN5024)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- Magid Hoodies and Sweatshirts