Shop All Work Jackets & Coats
Magid
Bwjktt Grey Blanket Wool Jacket, 3Xl Tall
Mfr # BWJKTT-3XL
Zoro # G2473872
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Primary Material Wool
- Lining Material Blanket
- Material Wool
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BWJKTT-3XL
- Zoro # G2473872
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | 3XL Tall |
Details
Rainwear Primary Material | Wool |
Item | Coldweather Clothing |
Lining Material | Blanket |
Material | Wool |
Color | Gray |
Description
Magid Bwjktt Grey Blanket Wool Jacket,3XL Tall
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- TIMBERLAND PRO Mt. Washington Insulated Jacket, Jet Bl (TB0A1V2X015)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- TOUGH DUCK Duck Chore Jacket DKBR, 3XL (WJ312)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- POLAR PLUS Insulated Jacket size 5X (FW004-420)
- N-FERNO BY ERGODYNE 6466 4XL Black Thermal Jacket - 500D Nylon Shell (6466)
- Magid Work Jackets & Coats