Shop All Work Jackets & Coats
Magid
Bwjkt 30" Blanket Wool Jacket,
Mfr # BWJKT-M
Zoro # G2465728
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool
- Rainwear Primary Material Wool
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BWJKT-M
- Zoro # G2465728
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Material | Wool |
Rainwear Primary Material | Wool |
Color | Gray |
Item | Coldweather Clothing |
Description
Magid'S Bwjkt Blanket Wool Coat Offers The Warmth And Comfort You Need When You'Re Out There Fighting The Elements. Featuring 100% Wool Material And Front Snap Closures, This Jacket Will Keep You Warm So You Can Continue To Perform. The Coat Has A Green Sateen Collar For Added Fr Protection And Durability. Measuring 30" Long, This Coat Is Sure To Get The Job Done, So You Can Too.,
- •Offers the warmth and comfort when out in the elements
- •100% wool material
- •Concealed front snap closures
- •Keeps you warm so you can continue to perform
- •Green sateen collar for added FR protection and durability
- •30" long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- LION FIRE BOOTS BY THOROGOOD Structural Fire Boots, Mens, 12-1/2M, PR (804-6369 12.5M)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- POLAR PLUS Insulated Bomber Jacket, Navy, 5XL (FW006-5XL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M Tall (J140-BRN MED TLL)
- CONDOR Brown Cotton Duck Coat size XL (3WE41)
- Magid Workwear