Shop All Welding Aprons
Magid
Bo122Dh Dual-Hazard Quilt-Lined Duck Bib Overall,
Mfr # BO122DHXXXL
Zoro # G2470086
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BO122DHXXXL
- Zoro # G2470086
- Country of Origin Guatemala
- Category Welding Aprons
Dimensions
Size | 3XL |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Description
For Jobs Performed In The Harshest Winter Weather Conditions, The Magid Fr Dual-Hazard Quilt-Lined Duck Bib Overall Is Ul Certified To Nfpa 2112 And Offers Arc Flash And Flash Fire Protection Along With Protection From Cold, Wind And Water.,
- •13oz 100% FR Cotton fabric outer shell and all trims are UL certified to NFPA 2112
- •Tight weave on fabric protects against wind and water
- •Quilted 100% FR cotton face lining adds comfort and warmth
- •NFPA 70E CAT 4, Arc Rating ATPV 45cal/cm2
- •Two front chest pockets with stitched in pen slot on left chest, two hip pockets and two back pockets with snap closure
- •Reinforcement on the knees for added durability
- •Heavyweight black elastic braces with FR heat resistant buckles
- •Two-way metal leg zipper with storm flap up to the knee
- •Heavy duty, concealed taped zipper front closure with protective storm flap
- •Sizes S - 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Overhead Hoist Sign (D653RB)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-5-0-5)
- NMC Vendors And Visitors Must Register At Main Office Sign, M365AB (M365AB)
- REFRIGIWEAR Hand Warmers, Disposable, Pack of 40 Pairs (021HH000)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- Magid Welding Protection