Shop All Chemical Resistant Gloves
Magid
Blue Magic 3823 Blue NitrileCoated Glove, Womens Sizes, 12PK
Mfr # 3823S
Zoro # G908108751
product price: $35.99
/pk 12, $3.00/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Construction Cut N Sew
- Glove Coating Coverage Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 3823S
- Zoro # G908108751
- Country of Origin Philippines
- Category Chemical Resistant Gloves
Details
Item | Textile Gloves |
Color | Blue |
Palm Construction | Cut N Sew |
Glove Coating Coverage | Nitrile |
Description
Magid's Blue Magic 3823 nitrile glove is a durable alternative to most generalpurpose knit and canvas gloves, providing up to ten times the wear of cotton As a material, nitrile provides more puncture resistant than rubber and offers resistance to a variety of chemicals The durable 3823 is perfect for laboratory, inspection, and other generalpurpose uses
- •Nitrile coating provides grip, durability
- •Cut and sewn clute cut pattern fits the hand easily
- •Offers up to 10 times the wear of knit cotton gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- MAGID Chem & Liquid Gloves, Yellow, 12 PK (620M)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- MAGID Chem & Liquid Gloves, Orange, 12 PK (R843-11)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-11)
- MAGID Multimaster 6784R21HL Rough Finish Neoprene Glove with 21 Vinyl Sleeve (6784R-21HLL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-330)
- Magid Chemical Resistant Gloves