Shop All Cold Weather Gloves
Magid
Blue Lightweight Insulating Knit Glove, 12PK
Mfr # MTL13BL
Zoro # G807467386
original price:
$40.99
5% off
new price: $38.79
/pk 12, $3.23/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Blue
- Coating Coverage None
- Gauge 13
- Material Thermostat Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MTL13BL
- Zoro # G807467386
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | One Size Fits All |
Details
Item | Cold Weather Gloves |
Color | Blue |
Coating Coverage | None |
Gauge | 13 |
Material | Thermostat Fiber |
Description
Magid MTL13BL Blue Light Weight Insulating Knit Gloves deliver premium protection in cold weather conditions The lightweight, 13ounce gloves can be worn on their own or as a liner in combination with your existing hand protection
- •Insulating liner
- •13-gauge seamless knit for comfortable wear
- •Ambidextrous
- •Excellent liner glove for cold outdoor temperatures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 2" (SF25F20T)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W9)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- WELLS LAMONT Glv Duck Thnsulat Xl (1075XLK)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- Magid Cold Weather Gloves