Shop All Disposable Sleeves
Magid
Blue Denim Protective Sleeves
Mfr # 148-16
Zoro # G708079305
product price: $6.85
/pr
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 148-16
- Zoro # G708079305
- Country of Origin Philippines
- Category Disposable Sleeves
Details
Item | General Workwear |
Color | Blue |
Material | 100% Cotton Denim |
Description
The Magid Protective Apparel General Purpose Sleeves are durable for use on dry applications Made from 12 oz denim, they are excellent general purpose cotton sleeves for jobs where special protection is not necessary These blue denim sleeves are available in 16 and 18 lengths with elastic at both ends to provide a secure fit
- •12 oz. weight
- •Blue denim
- •16" or 18" lengths
- •Excellent general purpose cotton sleeves for jobs where special protection is not necessary
- •Elastic at both ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- SIGNMISSION OSHA Sign, Safety Harnesses Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18213)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- MAGID 25 Pound Roll of Cotton Tubing Sleeve (3INTUBING)
- MAGID EconoWear Lite N Kool 18 Polypropylene Sleeves (SL98)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- MAGID EconoWear Tyvek Sleeves (SL124)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- ERGODYNE Protective Sleeve, Polyester/Spandex, XL (6690)
- Magid Disposable Clothing