Shop All Work Jackets & Coats
Magid
Blanket Wool Vest, Xl
Mfr # BWVEST-XL
Zoro # G2477171
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material Blanket
- Material Wool
- Color Blue
- Rainwear Primary Material Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # BWVEST-XL
- Zoro # G2477171
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Lining Material | Blanket |
Material | Wool |
Item | Coldweather Clothing |
Color | Blue |
Rainwear Primary Material | Wool |
Description
Blanket Wool Vest,XL
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472J71 (472J71)
- N-FERNO Thermal Jacket, Black, Large (6466)
- BERNE Chore Coat, Original, Small, Regular (CH416)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- TINGLEY Black Icon Jacket size M (J72003)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- Magid Work Jackets & Coats