Shop All Cut-Resistant Sleeves
Magid
Black Kev Sleeve Double Ply,
Mfr # BKEV18TS
Zoro # G2469158
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Material Kevlar
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BKEV18TS
- Zoro # G2469158
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Details
Item | Cut Abrasion Clothing |
ANSI/ISEA Cut Level | 4 |
Color | Black |
Material | Kevlar |
Thumbslot | Yes |
Description
Black Kev Sleeve Double Ply,
- •Black Kevlar
- •Thumb slot
- •Double Layer
- •3" wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- ETI Emergency Light w/Remote Compatibility (55501201)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSG)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- Magid Abrasion & Cut Resistant Clothing