Shop All Work Jackets & Coats
Magid
Bj122Dh Dual-Hazard Quilt-Lined Duck Bomber Jacket, Medium
Mfr # BJ122DHM
Zoro # G2467058
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Rainwear Primary Material Cotton Duck
- Lining Material Quilt
- Closure Type Zipper
- Resists Flame Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BJ122DHM
- Zoro # G2467058
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
Color | Brown |
Rainwear Primary Material | Cotton Duck |
Lining Material | Quilt |
Closure Type | Zipper |
Resists | Flame Resistant |
Standards | NFPA 70E HRC/CAT 4 ASTM D6413 FPA 2112 |
Material | Flame Resistant 100% Cotton |
Item | Arc Clothing |
Description
For Jobs Performed In The Harshest Winter Weather Conditions, The Magid Fr Dual-Hazard Quilt-Lined Duck Bomber Jacket Is Ul Certified To Nfpa 2112 And Offers Arc Flash And Flash Fire Protection Along With Protection From Cold, Wind And Water.,Medium
- •13oz 100% FR Duck outer shell and all trims are UL certified to NFPA 2112
- •Tight weave on fabric protects against wind and water
- •Quilted 100% FR cotton face lining adds comfort and warmth
- •NFPA 70E CAT 4, Arc Rating ATPV 45cal/cm2
- •Heavy duty, concealed Nomex taped zipper front closure
- •Storm flap over front zipper closure extends all the way up the neck
- •Two quick access angled chest pockets with zipper closure and two lower hand warmer pockets
- •Concealed waist elastic with storm flap so snow rolls off
- •Nomex tricot knit cuff in the sleeves keeps cold air out
- •Sizes S-5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- SURTEK Parking Stop (137459)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXL (101263-040-XXL)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- POLAR PLUS Insulated Jacket with Reflective Strips size 2XL (FW570)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- Magid Workwear and Protective Clothing