Shop All Coated Gloves
Magid
BE197T Blue Crinkle Latex Glove, 12PK
Mfr # BE197T-XL
Zoro # G308108993
product price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton
- Coating Coverage Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BE197T-XL
- Zoro # G308108993
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Details
Item | Coated Gloves |
Color | Gray |
Material | Cotton |
Coating Coverage | Latex |
Description
The Magid BE197T Blue Crinkle Latex Glove is fully coated in crinkle latex and has a knit wrist
- •Mens
- •Fully-coated
- •Blue Crinkle Latex
- •Knit wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Band and Brace Vest, XX/3X (C470)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- GVS-RPB Safety Lens (16-810)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1512-RA_10X7 (U4-1512-RA_10X7)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 10 (BP169-10)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- Magid Coated Gloves