Shop All Coated Gloves
Magid
BE197T Blue Crinkle Latex Glove, 12PK
Mfr # BE197T-L
Zoro # G008108996
product price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Gray
- Coating Coverage Latex
- Material Cotton Poly Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BE197T-L
- Zoro # G008108996
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Details
Item | Coated Gloves |
Color | Gray |
Coating Coverage | Latex |
Material | Cotton Poly Blend |
Description
The Magid BE197T Blue Crinkle Latex Glove is fully coated in crinkle latex and has a knit wrist
- •Mens
- •Fully-coated
- •Blue Crinkle Latex
- •Knit wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Unisex Steel Rubber Boot, Yellow (6123155.13)
- NMC Tornado Shelter Sign - Bilingual (M742RB)
- CONDOR Knit Glove, Poly/Cotton, S, PK12 (5PE86)
- DUPONT Coverall, 3XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH3X0025NS)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-10)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- Magid Gloves & Hand Protection