Shop All Coated Gloves
Magid
Bamboo ROC GP169 Machine Knit Work Gloves with Foam Nitrile Palm Coating, 12PK
Mfr # GP169-8
Zoro # G308108948
product price: $51.29
/pk 12, $4.27/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 88
- Color Brown
- Gauge 13
- Length 9in
- Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP169-8
- Zoro # G308108948
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 88 |
Length | 9in |
Details
Item | Coated Gloves |
Color | Brown |
Gauge | 13 |
Material | Bamboo |
Coating Coverage | Nitrile |
Description
Magid Glove Safety's Bamboo ROC nitrile coated gloves offer naturallyenhanced comfort thanks to their machine knit fabric shell made from 70 rayon made from bamboo and 30 cotton Bamboo ROC UV protection gloves, made using one of nature's most sustainable resources, are the ideal choice in hand protection, offering superior comfort while providing the toughness and grip that you expect from ROC These moisture gloves have a black foam nitrile palm that delivers excellent grip, dexterity, and abrasion resistance while hiding dirt and grime
- •Breathable and cool
- •Wicks away moisture
- •Super-strong grip
- •Natural UV protection
- •ANSI Cut Level 1 protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- EPSON Head Cleaning Cartridge, Clear, Labels/Roll: Continuous (236HCPX)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-9)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID MultiMaster T95 PVC Palm Coated Gloves, 12PK (T95C)
- Magid Gloves & Hand Protection