Shop All Coated Gloves
Magid
Bamboo ROC GP169 Machine Knit Work Gloves with Foam Nitrile Palm Coating, 12PK
Mfr # GP169-10
Zoro # G208108949
product price: $51.29
/pk 12, $4.27/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1010
- Color Brown
- Length 10in
- Gauge 13
- Coating Coverage Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP169-10
- Zoro # G208108949
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 1010 |
Length | 10in |
Details
Item | Coated Gloves |
Color | Brown |
Gauge | 13 |
Coating Coverage | Nitrile |
Material | Bamboo |
Description
Magid Glove Safety's Bamboo ROC nitrile coated gloves offer naturallyenhanced comfort thanks to their machine knit fabric shell made from 70 rayon made from bamboo and 30 cotton Bamboo ROC UV protection gloves, made using one of nature's most sustainable resources, are the ideal choice in hand protection, offering superior comfort while providing the toughness and grip that you expect from ROC These moisture gloves have a black foam nitrile palm that delivers excellent grip, dexterity, and abrasion resistance while hiding dirt and grime
- •Breathable and cool
- •Wicks away moisture
- •Super-strong grip
- •Natural UV protection
- •ANSI Cut Level 1 protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- ARSENAL BY ERGODYNE Tool and Radio Holster, Small, Gray (5561)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Pina Colada (D-DC-8-Pina Colada)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- MAGID MultiMaster T93P PVC Dotted Knit Gloves, 12PK (T93CP)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- MAPA Mapa 720 Temp-Dex Plus Nitrile Mediumweight Glove, 11 (720121)
- Magid Coated Gloves