Shop All Coated Gloves
Magid
B8814SL Insulated Char Guard Coated Glove, 12PK
Mfr # B8814SL9
Zoro # G508108731
product price: $556.99
/pk 12, $46.42/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 99
- Color Black
- Hand Pair; Pair
- Application High Heat
- Material Para-AramidPara-aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B8814SL9
- Zoro # G508108731
- Country of Origin United States
- Category Coated Gloves
Dimensions
Size | 99 |
Details
Item | Weld/Heat Gloves |
Color | Black |
Hand | Pair; Pair |
Application | High Heat |
Material | Para-AramidPara-aramid |
Back Material | Three Piece |
Lining | Cotton; Cotton |
Description
The Magid B8814SL Insulated Char Guard Coated Glove features a 16 duck sleeve and elastic closure on the biceps This glove is able to handle heat up to 500 degrees
- •Insulated
- •Proprietary textured coating
- •Able to handle heat up to 500 degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN22)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- Magid Gloves & Hand Protection