Shop All Cut-Resistant Sleeves
Magid
Axfr243Stp 24" Fr Aramax Single Ply Sleeve, Cut Level 3
Mfr # SWAXFR243STPR
Zoro # G2468056
product price: $19.39
/pr
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Material Aramax
- Color Green
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWAXFR243STPR
- Zoro # G2468056
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 3 |
Material | Aramax |
Color | Green |
Thumbslot | Yes |
Description
The Magid Axfr243Stp 24" Fr Aramax Single Ply Sleeve Is A Cut Level 3 And Is 3" Wide. Ends And Thumb Slot Is Overedged In Yellow Rub Tape.,
- •24" long
- •Single ply
- •FR aramax knit tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- CLC WORK GEAR CLC R1032X Rain Suit, 2XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R1032X)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- Magid Workwear and Protective Clothing