Shop All Flame Resistant Sleeves
Magid
Axfr204St 20" Fr Aramax Sleeve W/Thumb Slot
Mfr # SWAXFR204STPR
Zoro # G2467408
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aramax
- Length 20"
- ANSI/ISEA Cut Level 3
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWAXFR204STPR
- Zoro # G2467408
- Country of Origin Unknown
- Category Flame Resistant Sleeves
Dimensions
Length | 20" |
Details
Item | Vend Ready Clothing |
Material | Aramax |
ANSI/ISEA Cut Level | 3 |
Thumbslot | Yes |
Description
The Magid Axfr204St 20" Fr Aramax Sleeve Is Single Ply And Is Made Of Fire Resistant Aramax Knit Tubing. This Sleeve Is 4" Wide And Has Both Ends Overedged In Rubtape.,
- •Thumb slot
- •Fire resistant
- •Cut level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Scaffold Do not Use Safety Tag, PK10 (KAT766AC)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- SPEAKMAN Optimus Complete Spray System (RPG05-0936)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, 2XL (18015TWKW-2XL)
- MAGID MGARD Kevlar 18 Fire Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV18TS)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-XXXL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- TILLMAN 23In Left Sleeve (5200SL)
- Magid Flame Resistant Sleeves