Shop All Anti-Vibration Gloves
Magid
ATV202G Fingerless AntiVibration Gloves, L
Mfr # ATV202G-L
Zoro # G107467116
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # ATV202G-L
- Zoro # G107467116
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | Large |
Details
Item | Ergonomic Gloves |
Color | Green |
Description
The Magid ATV202G Fingerless AntiVibration Gloves is green and is 85 Nylon and 15 Lycra It has a gel padding on the inside of the palm and black cow split patch on the outside of palm
- •85% Nylon and 15% Lycra
- •Gel padding on the inside palm
- •Black cow split patch on the outside palm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Emergency Inspection Tag (204-421)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- MAGID ATV202G Fingerless AntiVibration Gloves, M (ATV202G-M)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- Magid Anti-Vibration Gloves