Shop All Anti-Vibration Gloves
Magid
ATV202 Fingerless Gel Palm Padded Impact Glove
Mfr # ATV202LHOS
Zoro # G708109002
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Small
- Palm Material Nylon/Lycra
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # ATV202LHOS
- Zoro # G708109002
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | Small |
Details
Item | Ergonomic Gloves |
Palm Material | Nylon/Lycra |
Color | Blue |
Description
The Magid ATV202 ergonomic glove features gel padding on the inside of the palm and a black cow split leather patch to deliver excellent durability and cushioning against impacts and repetitive motion Allowing for superior finger dexterity, the Magid ATV202 fingerless glove is finished off with a white overedge to provide an excellent fit
- •Fingerless design for excellent finger dexterity
- •Gel padded palm for cushioning against impacts
- •Palm patch for increased durability and enhanced protection
- •Nylon/polyester blend for good glove flexibility
- •Color-coded overedge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- CARHARTT Men's Black Cotton Duck Coat size 2XLT (C003-BLK XXL TLL)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- MAGID ATV202G Fingerless AntiVibration Gloves, M (ATV202G-M)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- RACEQUIP 351 SERIES 1 LAYER NOMEX RACE GLOVES SFI 3.3/ 1 CERTIFIED; BLACK X-LAR (351006)
- Magid Anti-Vibration Gloves