Arclite™ Rainwear Orange Jacket With Tuck Away Hood,
Mfr # 1103J-BO-XXL
Zoro # G2469097
Key Features
- Material PVC
- Color Orange
- Resistant To Flame
- Disposable/ Reusable No
Product Information
- Brand Magid
- MFR # 1103J-BO-XXL
- Zoro # G2469097
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Material | PVC |
Color | Orange |
Resistant To | Flame |
Disposable/ Reusable | No |
Description
The Magid Arclite Orange Jacket Is A Convenient Solution To Outdoor Wear That Can Perform In The Elements And Still Remain Comfortable. This Jacket Includes Fall Protection Access, Mesh Vented Cape Back And A Hood That Rolls Into The Collar For Your Convenience When Not In Use. The Orange Material Is Lightweight, Soft And Flexible, Waterproof, Arc And Flame-Resistant With Limited Chemical Splash Resistance. It Does Not Melt, Drip, Ignite Or Break Open And Can Minimize Heat Transfer Burns. It Also Features A 1.5" Reflective Trim That Keeps You Safe And Visible. Available In Sizes M-5Xl.,
- •ARCLITE orange jacket
- •Vented cape back and hood that rolls into the collar for convenience when not in use
- •Zip front closure
- •1.5" reflective trim for visibility
- •Helps minimize heat transfer burns
- •Waterproof
- •Lightweight and soft
- •ARC and flame resistant
- •Limited chemical splash resistant
- •Available sizes S-5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Yellow, PVC, PR (35123)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLGR-XL (SJ351)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- Magid High Visibility Clothing