ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants
Mfr # N1531RF-48U
Zoro # G608116605
Key Features
- Size 48
- Color Navy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # N1531RF-48U
- Zoro # G608116605
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 |
Details
Item | Arc Clothing |
Color | Navy |
Description
Magid ARC N1531RF Unhemmed ArcResistant Relaxed Fit Heavy Duty Pants are the ultimate in protection and comfort These garments are specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These navy ARC Heavy Duty pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable ARC Heavy Duty Pants feature 9 ozyd2 100 cotton sateen fabric, HRC 2 with an NFPA 70E rating of 100 calcm2, two front slack pockets and two rear patch pocket and bar tacked belt loops
- •Navy
- •Unhemmed
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •Heavy duty jacket of 9 oz/yd2 100% cotton sateen fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- Magid Arc Flash and Flame Resistant Clothing