Shop All Welding Gloves
Magid
ARC Glove Bag for 16 Rubber Insulating Gloves
Mfr # GB-17
Zoro # G507467334
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material CANVAS
- Color Beige
- Closure Type Electrical Glove Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GB-17
- Zoro # G507467334
- Country of Origin Philippines
- Category Welding Gloves
Details
Item | Clothing |
Palm Material | CANVAS |
Color | Beige |
Closure Type | Electrical Glove Bag |
Description
The Magid GB17 100 cotton twill canvas bag protects and insulates your gloves when they aren't in use Proper storage extends the service life of linemen's gloves Featuring no metal and a nylon clip belt attachment for your convenience, this glove bag fits 16 gloves
- •Rubber insulated glove bag
- •100% cotton twill canvas
- •Nylon clip belt attachment for convenience
- •Fits 16" gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-EG_18x24 (T1-1029-EG_18x24)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4550)
- Magid Gloves & Hand Protection