A.R.C.™ 9 Oz Nfpa 70E Compliant Arc-Rated Pants, 32
Mfr # 1531RF-32U
Zoro # G2475686
Key Features
- Size 32in (Waist)
- Color Green
- Material Flame Resistant 100% Cotton
- Pockets Yes
- Fabric Weight 9 oz.
Product Information
- Brand Magid
- MFR # 1531RF-32U
- Zoro # G2475686
- Country of Origin Philippines
- Category Welding Clothing
Dimensions
Size | 32in (Waist) |
Details
Item | Arc Clothing |
Color | Green |
Material | Flame Resistant 100% Cotton |
Pockets | Yes |
Fabric Weight | 9 oz. |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413 |
Description
Magid A.R.C. 1531Rf Unhemmed Arc-Resistant Relaxed Fit Heavy Duty Pants Are The Ultimate In Protection And Comfort. These Garments Are Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. These Green A.R.C . Heavy Duty Pants Are Tested To Meet The Requirements Of The Following Standards: Nfpa 70E-2004 Hazard Risk Category 2 (Hrc 2), Astm F1506-02A, And Astm F1959M/F1959M-99, The Standard Test Method For Determining Arc Thermal Performance Value (Atpv). Sturdy And Comfortable A.R.C. Heavy Duty Pants Feature 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric, Hrc 2 With An Nfpa 70E Rating Of 10.0 Cal/Cm&Sup2;, Two Front Slack Pockets And Two Rear Patch Pocket And Bar Tacked Belt Loops.,32
- •Green
- •Unhemmed
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •Heavy duty jacket of 9 oz/yd2 100% cotton sateen fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF301VPE)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID FR Leather Welding Chaps (1041T39BR)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- GENTEC Gold Series Commander Heavy Duty Outfit With Deluxe Tool Bag (1130FA)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- Magid Workwear and Protective Clothing