ARC 2531 Resistant Heavy Duty Arc Pants
Mfr # 2531-54X32
Zoro # G908116640
Key Features
- Size 54" x 32"
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2531-54X32
- Zoro # G908116640
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54" x 32" |
Details
Item | Arc Clothing |
Color | Green |
Description
Magid are the ultimate in protection and comfort This Arc rated clothing is specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These green ARC Heavy Duty pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable Arc Flash NFPA 70E Heavy Duty Pants feature 12 ozyd2 100 cotton twill fabric, with an NFPA 70E rating of 113 calcm2, two front slack pockets and two rear patch pocket and bar tacked belt loops
- •Green
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •Heavy duty jacket of 12 oz/yd2 100% cotton twill fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 28-60"
- •Length sizes 28-36"
- •NFPA 70E HRC 2 compliant (11.3 cal/cm2)
- •Meets ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Drop Point Mat Tort w/PRZMTNGSTN Pol (OO9367-1760)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- Magid Flame Resistant & Arc Flash Pants