Shop All Flame Resistant & Arc Flash Pants
Magid
ARC 1531 Unhemmed Standard Weight Heavy Duty Line Pants
Mfr # 1531-60U
Zoro # G208116630
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 60
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1531-60U
- Zoro # G208116630
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 60 |
Details
Item | Arc Clothing |
Color | Green |
Description
Magid ARC 1531 Unhemmed Green Standard Weight Heavy Duty Line pants are made of specially treated 100 cotton sateen, and constructed with Nomex thread to protect workers from Arc flash hazards These pants offer premium comfort without compromising on protection, meeting HRC 2 standards with an NFPA 70E rating of 100 calcm2 The 1531 style is a green FR pant with two front slack pockets and two rear patch pockets Their concealed snap closure makes them perfect for ARC applications, and their 9 ozyd2 cotton sateen fabric will stand up under the toughest conditions Magid ARCclothing is tested to meet the following standards NFPA 70E HRC 2, ASTM F150602A, F195904, F1959MF1959M99
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- BOWMAN DISPENSERS Face Mask Dispenser - Shield (FM006-0111)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- Magid Flame Resistant & Arc Flash Pants