ARC 1531 Green Standard Weight Line Pants
Mfr # 1531-46X28
Zoro # G908116657
Key Features
- Size 46" x 28"
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1531-46X28
- Zoro # G908116657
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 46" x 28" |
Details
Item | Arc Clothing |
Color | Green |
Description
Magid ARC 1531 Green Standard Weight Heavy Duty Line pants are made of specially treated 100 cotton, and constructed with Nomex thread to protect workers from Arc flash hazards These pants offer premium comfort without compromising on protection, meeting HRC 2 standards with an NFPA 70E rating of 100 calcm2 The 1531 style is a green FR pant with two front slack pockets and two rear patch pockets Their concealed snap closure makes them perfect for ARC applications, and their 9 ozyd2 cotton sateen fabric will stand up under the toughest conditions Magid ARCclothing is tested to meet the following standards NFPA 70E HRC 2, ASTM F150602A, F195904, F1959MF1959M99
- •FR-treated 100% cotton sateen pants
- •Green
- •Sewn with Nomex thread
- •HRC 2 rated ARC protection
- •High comfort, high performance
- •NFPA 70E rating: 10.0 cal/cm2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- ARIAT Relaxed Fit FR Jeans, Men's, 40 (10023467)
- Magid Arc Flash and Flame Resistant Clothing