Shop All Flame Resistant & Arc Flash Pants
Magid
ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 34U
Mfr # 2531RF-34U
Zoro # G307658420
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2531RF-34U
- Zoro # G307658420
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Description
Magid ARC 2531RF Unhemmed ArcResistant Relaxed Fit Heavy Duty Pants are the ultimate in protection and comfort These garments are specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These green Arc Flash Pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable Arc Resistant Apparel feature 12 ozyd 100 cotton twill fabric, HRC 2 with an NFPA 70E rating of 113 calcm , two front slack pockets and two rear patch pocket and bar tacked belt loops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- Magid Flame Resistant & Arc Flash Pants