ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants
Mfr # 2531RF-50U
Zoro # G208116609
Key Features
- Size 50
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2531RF-50U
- Zoro # G208116609
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50 |
Details
Item | Arc Clothing |
Color | Green |
Description
Magid ARC 2531RF Unhemmed ArcResistant Relaxed Fit Heavy Duty Pants are the ultimate in protection and comfort These garments are specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These green Arc Flash Pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable Arc Resistant Apparel feature 12 ozyd2 100 cotton twill fabric, HRC 2 with an NFPA 70E rating of 113 calcm2, two front slack pockets and two rear patch pocket and bar tacked belt loops
- •Heavy duty
- •Green
- •Unhemmed
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •12 oz/yd2 100% cotton twill fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (11.3 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 4XL (3056 4XL)
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Magid Workwear and Protective Clothing