Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
ARC 12 oz NFPA 70E Compliant ArcRated Jacket
Mfr # 2530RF-5XL
Zoro # G808116597
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2530RF-5XL
- Zoro # G808116597
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 5XL |
Description
Magid ARC 2530RF Heavy Duty ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The ARC 2530RF welding flame resistant jacket meets the following standards NFPA 70E HRC 2 113 calcm2 , ASTM F150602A, and ASTM F1959MF1959M99 This welding safety equipment is made of 12 ozyd2 100 cotton twill fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Heavy Duty
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •12 oz/yd2 100% cotton twill fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (11.3 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-L)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1030-5X)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, M (1830-M)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- Magid Arc Flash and Flame Resistant Clothing