A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Unhemmed Pants, 36
Mfr # 2531RF-36U
Zoro # G2469499
Key Features
- Size 36 UNHEMMED
- Material Flame Resistant 100% Cotton
- Fabric Weight 12 oz.
- Color Green
- Standards NFPA 70E HRC/CAT 2 ASTM D6413
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2531RF-36U
- Zoro # G2469499
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 UNHEMMED |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Fabric Weight | 12 oz. |
Color | Green |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413 |
Description
Magid A.R.C. 2531Rf Unhemmed Arc-Resistant Relaxed Fit Heavy Duty Pants Are The Ultimate In Protection And Comfort. These Garments Are Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. These Green Arc Flash Pants Are Tested To Meet The Requirements Of The Following Standards: Nfpa 70E-2004 Hazard Risk Category 2 (Hrc 2), Astm F1506-02A, And Astm F1959M/F1959M-99, The Standard Test Method For Determining Arc Thermal Performance Value (Atpv). Sturdy And Comfortable Arc Resistant Apparel Feature 12 Oz/Yd&Sup2; 100% Cotton Twill Fabric, Hrc 2 With An Nfpa 70E Rating Of 11.3 Cal/Cm&Sup2;, Two Front Slack Pockets And Two Rear Patch Pocket And Bar Tacked Belt Loops.,36
- •Heavy duty
- •Green
- •Unhemmed
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •12 oz/yd2 100% cotton twill fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (11.3 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Yellow, 200 Pairs (340-4014)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- MCR SAFETY Cotton Clute Band Top Wing Thumb, PK12 (8100B)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- ARIAT Womens FR Jean, M, 29/35 (10016176)
- Magid Arc Flash and Flame Resistant Clothing