Shop All Flame Resistant & Arc Flash Pants
Magid
ARC 100 Cotton Indura Denim Jeans Relaxed Fit
Mfr # FRID550-40X32
Zoro # G908112338
product price: $81.45
/pr
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant Denim
- Fabric Weight 14 oz.
- Color Denim
- Fits Waist Size 40in x 32in
- Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # FRID550-40X32
- Zoro # G908112338
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40" x 32" |
Fits Waist Size | 40in x 32in |
Details
Item | Arc Clothing |
Material | Flame Resistant Denim |
Fabric Weight | 14 oz. |
Color | Denim |
Pockets | Yes |
Closure Type | Button & Zipper |
Description
FRID550 denim work jeans deliver the comfort you want with the protection you need while working These denim jeans feature a relaxed fit design and are constructed 14oz Indura 100 cotton material to provide you with excellent durability and comfort These work jeans are prewashed, offer a 183 calcm2 arc rating and provides NFPA 70E HRC 2 protection
- •14 oz. 100% cotton Indura denim fabric
- •Relaxed fit, 5 pocket pattern; pre-washed
- •NFPA 70E HRC2 complaint
- •18.3 cal\cm2 ATPV
- •Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Indoor/Outdoor Lens, (LOKI-AFAS)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3832)
- Magid Flame Resistant & Arc Flash Pants