Shop All Faceshields and Visors
Magid
AntiFog Full Face Shield with Soft Padding 10 Pack
Mfr # FS004
Zoro # G207469614
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyethylene Terephthalate (PET)
- Visor Thickness .2 mm
- Dielectric Protection No
- Fits Hat Size Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # FS004
- Zoro # G207469614
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Fits Hat Size | Adult |
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polyethylene Terephthalate (PET) |
Visor Thickness | .2 mm |
Dielectric Protection | No |
Description
The Magid FS004 86 x 13 Clear AntiFog PET Full Face Shield with Soft Sponge Padding protects the face from liquid splashes The faceshield includes an elastic band that fits around the user's head, keeping it securely fastened for hours of reliable splash protection
- •Get FREE SHIPPING with any FS004 Faceshield purchase - Use code: SHIELDSHP (not valid for customers with negotiated pricing/freight)
- •Comfortable soft sponge padding at forehead
- •Fits around the users head, keeping it securely fastened for hours of reliable splash protection
- •Remove protective film before use
- •Caution
- •strap contains natural rubber latex, which may cause allergic reactions in some individuals
- •Not ANSI-rated for impact protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Heat Detector (5601P)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- MAGID Ratchet Headgear for 12 or 155 Faceshields (C24123711MAGID LOGO)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4400)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- Magid Eye Protection