Shop All Cut-Resistant Gloves
Magid
Aluminum Carbon Kevlar Hand Pad
Mfr # KVAL1LE
Zoro # G107469608
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Cuff Style Band Top Cuff
- Thumb Style Exposed Thumb
- Leather Palm Type GrainSplit
- Material Kevlar/Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # KVAL1LE
- Zoro # G107469608
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | Large |
Details
Item | Leather Gloves |
Cuff Style | Band Top Cuff |
Thumb Style | Exposed Thumb |
Leather Palm Type | GrainSplit |
Material | Kevlar/Leather |
Glove Hand Style | Double Leather Palm |
Description
The Magid KVAL1LE heatresistant pads feature an outer layer of aluminized carbon Kevlar that protects the back of your hand and reflects heat This style can be worn over a wide variety of gloves, allowing for combinations more economical than a typical aluminized glove On the inside, a sturdy 22 oz layer of woven Kevlar offers additional heat protection, as well as the high cut and abrasion resistance that are Kevlar's trademark The KVAL1LE has a leather strap on the palm for longer wear, and an elastic strap at the wrist for greater fit and comfort
- •Feature 1 layer of carbon Kevlar and 1 layer of 22 oz. woven Kevlar to provide optimal high-heat protection
- •Leather-strap at palm for longer wear
- •Elastic strap at wrist for a great fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 11 (940-11M)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818L)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RL)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XL)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-9)
- MAGID DROC GPD580 18Gauge Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD580-10)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS (N10528)
- Magid Cut-Resistant Gloves