Shop All Welding Gloves
Magid
Aluminized Leather HighHeat Hand Pads
Mfr # 75WA-1-LE
Zoro # G807469748
original price:
$14.79
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Leather Grade Regular
- Palm Material Kevlar/Leather
- Thumb Style Exposed Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 75WA-1-LE
- Zoro # G807469748
- Country of Origin United States
- Category Welding Gloves
Details
Item | Leather Gloves |
Glove Leather Grade | Regular |
Palm Material | Kevlar/Leather |
Thumb Style | Exposed Thumb |
Description
The Magid 75WA1LE heatresistant pads feature an outer layer of aluminized leather that protects the back of welding gloves and reflects heat This style can be worn over a wide variety of gloves, allowing for combinations more economical than a typical aluminized glove On the inside, a 5 x 8 layer of blanket wool lining offers extra insulation The 75WA1LE has a leather strap on the palm for longer wear, and an elastic strap at the wrist for greater fit and comfort
- •Outer layer of aluminized leather protects the back of welding gloves and reflects heat
- •5" x 8" layer of blanket wool lining
- •One elastic strap and one leather strap for best wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- GEARED2GOLF CM-234CLIPS50 Cimarron Carabiners - 50 (GE52820)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- MAGID WeldPro Side Split Cow Leather Welding Gloves, 12PK (Y6701)
- MAGID Weld Pro Green Side Split Full Leather Welders Gloves (M6700-LHO)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- Magid Gloves & Hand Protection