Shop All Coated Gloves
Magid
AL3000T Nitrile Coated Glove, 12PK
Mfr # AL3000T-S/M
Zoro # G308108788
product price: $77.19
/pk 12, $6.43/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Ladies Medium (Fits Small)
- Color Gray
- Glove Coating Coverage Sandy Nitrile
- Gauge 13; 13
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AL3000T-S/M
- Zoro # G308108788
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Ladies Medium (Fits Small) |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Coverage | Sandy Nitrile |
Gauge | 13; 13 |
Material | Nylon |
Description
The Magid AL3000T Nitrile Glove is is coated in purple sandy nitrile and has a polyester knit It also includes a waterproof shell and a Hook And Loop wrist closer
- •Purple sandy nitrile coat
- •Waterproof shell
- •Flower print
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- JACKSON SAFETY Model K Headgear (14382)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- MAGID MultiMaster 9529 Rough Latex Palm Coated Gloves, M, 12PK (9529-M)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (KKC1FN-06-XXL)
- Magid Gloves & Hand Protection