Shop All Coated Gloves
Magid
AERODEX TECHNOLOGY BLUE MACHIN
Mfr # SWGPD48611
Zoro # G208112311
product price: $16.99
/pr
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWGPD48611
- Zoro # G208112311
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Details
Item | Knit/Coated Knit Gloves |
Description
The Magid DROC GPD486 Foam Nitrile Coated Work Gloves feature AeroDex, a firsttomarket lightweight shell technology that is over 50 lighter, with the same cut protection as a comparable Cut A5 The flexibility and dexterity AeroDex provides means that workers can perform jobs that require extreme tactile sensitivity without removing their gloves With an ultrathin foam nitrile coating, this glove is ideal for light oil applications where dexterity and grip are neededx000D
- •AeroDex engineered yarn delivers extremely lightweight A5 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
- •18-gauge AeroDex shell delivers unmatched dexterity & tactile sensitivity making it agile enough for any job
- •AeroDex is specially engineered to make your hands feel cooler than a comparable cut resistant glove
- •Premium ultra-thin foam nitrile palm coating channels oil away for a superb grip in light oil applications
- •Touchscreen compatible to maintain user safety while operating electronic devices
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance, ANSI Level 3 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 40-442-P-WT 40 Series Safe-T-Alert Flush Mnt RV Propane/LP Gas Ala (40-442-P-WT)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD4865)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK (ROC50T-S)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- Magid Coated Gloves