Shop All Lab and Clean Room Gloves
Magid
8 Nylon Tricot Gloves CleanMaster 4312, XL, 12PK
Mfr # 4312-XL
Zoro # G107467628
product price: $8.99
/pk 12, $0.75/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class 10000
- Material Nylon
- Palm Construction Cut and SewnCut N Sew
- Coating Material None
- Length 8.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4312-XL
- Zoro # G107467628
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 8.5in |
Size- Alpha | XL |
Details
Class | 10000 |
Material | Nylon |
Palm Construction | Cut and SewnCut N Sew |
Coating Material | None |
Item | Cleanroom Gloves |
Industry Type | Ambidextrous |
Finish | Smooth |
Cuff | Slip On |
Color | White |
Description
The Magid CleanMaster 4312 is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece cut sewn pattern The 4312 is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The 4312 also makes an excellent liner, specifically designed for low linting and less product contamination
- •Two-piece nylon tricot glove
- •Cut and sewn, reversible style
- •Low linting for less contamination
- •Color-coded hem for easy matching
- •Reversible, extending wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- Magid Lab and Clean Room Gloves